Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 3/4" I.D.
Mfr # K3150-12X25
Zoro # G405931197
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.13 in
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Application Air, Water
- Features Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K3150-12X25
- Zoro # G405931197
- Country of Origin United States
- Category PVC Tubing
Dimensions
Overall Length | 25 ft |
Bend Radius | 6 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1 1/32 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 1/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Coupling, For Pipe Size 1-1/2x1" (3001-110)
- STAR WATER SYSTEMS Toilet System, Elongated Bowl, 1.28 gpf, Floor Mount, Elongated (S1203)
- PYREX Annular Edge Sight Glass 34 X 6 Valve Parts And Accessory (692540)
- K2 PUMPS Lead Free 4' Frost Proof Yard Hydrant, Overall Length: 6.25' (AWP00001K-4)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X10)
- KURIYAMA Braided Tubing, 225 psi at 70F, 100 ft. (K3150-06)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X10)
- KURIYAMA Tubing, 3/4 I.D., 100 ft., Black Tint (GR023-1216X100)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K010-2432X10)
- ZORO SELECT Clear PVC Tubing -1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-115)
- Kuriyama Tubing