Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 3/4" I.D.
Mfr # K010-1220X50
Zoro # G005931252
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.25 in
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Flexibility Flexible
- Features Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-1220X50
- Zoro # G005931252
- Country of Origin United States
- Category PVC Tubing
Dimensions
Outside Diameter | 1 1/4 in |
Bend Radius | 2 1/4 in |
Overall Length | 50 ft |
Inside Diameter | 3/4 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 45 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 500 Series 16" Chrome Push Pull Tubular Plastic Bath Waste (500-PP-PVC-CP)
- EZ-FLO EASTMAN Shower Set, Primary Plastic Material (EZ-15145)
- HAYWARD FLOW CONTROL 3", Threaded, PVC, Y Strainer, 150 psi (YS10300TU)
- SLOAN A38A Repair Kit 3.5 Closet (3301038)
- KURIYAMA Tubing, Clear, Shore A 73, 1/8" I.D. (K010-0204X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K4350-16X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K3150-04X50)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0408X50)
- USA INDUSTRIALS Clear PVC Tubing -3/16" ID x 5/16" OD x 50 Ft. L (ZUSA-HT-85)
- Kuriyama Tubing