Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 3/4" I.D.
Mfr # K010-1216X10
Zoro # G705931439
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.13 in
- Flexibility Flexible
- Color Clear
- Features Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-1216X10
- Zoro # G705931439
- Country of Origin United States
- Category PVC Tubing
Dimensions
Bend Radius | 2 1/4 in |
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Overall Length | 10 ft |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Socket Assembly, Brass (B7A)
- CULLIGAN Orings F/Wh-Hd200-C (OR-250)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N112034)
- FLAIR-IT Coupling 1/2Pex X 1/2Pex (16840)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X25)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K3150-05X10)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X25)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7160-32X5)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K3150-MM19)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00028)
- Kuriyama PVC Tubing