Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 3/16" I.D.
Mfr # K010-0304X25
Zoro # G105931244
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.03 in
- Material PVC
- Features Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
- Color Clear
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-0304X25
- Zoro # G105931244
- Country of Origin United States
- Category PVC Tubing
Dimensions
Outside Diameter | 1/4 in |
Bend Radius | 9/16 in |
Overall Length | 25 ft |
Inside Diameter | 3/16 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 50 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Pvc Stop Valve 3/4"X3/4" (VSVP40E4)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 3/4" FNPT x Butt Weld (ZUSA-PF-103)
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (0310024203)
- ZORO SELECT Water Heater Pan, 24 In, Aluminum (QP-24)
- KURIYAMA Tubing, 3/4 I.D., 100 ft., Clear, Flexible (K010-1218X100)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K010-2432X5)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X2)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X25)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K3150-06X25)
- USA INDUSTRIALS Polyester Braid Rnfrcd 3A & FDA Clr PVC Tubng-32mm ID x 42mm OD x 10FT (ZUSA-HT-4381)
- Kuriyama PVC Tubing