Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 3/16" I.D.
Mfr # K010-0304X100G
Zoro # G805931360
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.03 in
- Color Clear
- Features Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Flexibility Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # K010-0304X100G
- Zoro # G805931360
- Country of Origin United States
- Category PVC Tubing
Dimensions
Outside Diameter | 1/4 in |
Inside Diameter | 3/16 in |
Bend Radius | 9/16 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 50 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Silcon Tubing, 3/8" ID, 6 ft (A774)
- RINNAI Extension Kit Long Bent Elbow (FOT-201)
- PARKER 1/4" MNPT x Push Polypropylene Ball Valve Angle (LFPP4VME4)
- SIGNET PVC Clamp-on Saddles, 8 (PV8S080)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X2)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K3150-32X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X50)
- ZORO SELECT Fuel Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-1220)
- Kuriyama PVC Tubing