Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 2" I.D.
Mfr # K7160-32X25
Zoro # G705931507
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Application Air, Water
- Flexibility Flexible
- Features Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K7160-32X25
- Zoro # G705931507
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Overall Length | 25 ft |
Inside Diameter | 2 in |
Bend Radius | 8 in |
Outside Diameter | 2 13/32 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 50 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 2 13/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Hex, 5/16" x 1/4" Male NPT (PC5/16-N2)
- DELTA Stem Assembly (RP1740)
- HDL HARDWARE Two Ear Pilaster Pak (15220)
- ZORO SELECT PVC Flange, FNPT, 3/4 in Pipe Size (852-007)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X2)
- KURIYAMA Tubing, Clearbraid, PVC with Spiraled Polyester Yarn, 1/2 in Inside Dia, 3/4 in Outside Dia, Clear (K3150-08)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0406X10)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 50 ft. (K7160-20)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K4350-16X5)
- KURIYAMA Tubing, 30 at 70F, 100 ft., Shore A: 73 (K010-1622X100)
- USA INDUSTRIALS Clear PVC Tubing -3/16" ID x 5/16" OD x 100 Ft. L (ZUSA-HT-69)
- Kuriyama Tubing