Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 2" I.D.
Mfr # K3150-32X5
Zoro # G605931355
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.25 in
- Features Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
- Material PVC
- Color Clear
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K3150-32X5
- Zoro # G605931355
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Diameter | 2 in |
Outside Diameter | 2 1/2 in |
Overall Length | 5 ft |
Bend Radius | 16 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 75 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 2 1/2 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Water Meter Box, Jumbo, 15", Sld Green Lid (M15001)
- SLOAN Optima Etf233 Transformer Plug Type 120V/35Va (0365534PK)
- IRONWERKS DESIGNS 1/2" Iron Pipe Tee Fitting, 10PK (IW-TEE-1/2-10)
- AMERICAN STANDARD 2 gpm Aerated Outlet, 15/16"-27 Thread Size, Polished Chrome, Brass (066070-0020A)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7300-16X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X50)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K4350-16X50)
- KURIYAMA Tubing, 5/8 I.D., 100 ft., Clear, Flexible (K010-1013X100)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 50 ft. (K7160-20)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K3150-32X10)
- Kuriyama Tubing