Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1/4" I.D.
Mfr # K3150-04X50
Zoro # G705931293
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.09 in
- Flexibility Flexible
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Application Air, Water
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # K3150-04X50
- Zoro # G705931293
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Diameter | 1/4 in |
Overall Length | 50 ft |
Bend Radius | 2 in |
Outside Diameter | 7/16 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material PVC, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322096440)
- PARKER 5/8" CPI 316 SS Ferrule (10 TZ-SS)
- IN-SINK-ERATOR Garbage Disposal, Badger 1, 1/3 HP (BADGER 1)
- NIBCO 3/4 in. CPVC CTS Socket X Socket 90 Elbow Fitting, 25PK (MPP4707HD34)
- KURIYAMA Tubing, Clear, Shore A 73, 6mm I.D. (K3150-MM06X25)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X25)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X25)
- KURIYAMA Braided Tubing, 250 psi at 70F, 100 ft. (K3150-04)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0406X100G)
- Kuriyama Tubing