Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1/4" I.D.
Mfr # K3150-04X10
Zoro # G905931413
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.09 in
- Application Air, Water
- Material PVC
- Color Clear
- Features Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # K3150-04X10
- Zoro # G905931413
- Country of Origin United States
- Category PVC Tubing
Dimensions
Bend Radius | 2 in |
Outside Diameter | 7/16 in |
Inside Diameter | 1/4 in |
Overall Length | 10 ft |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 7/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3/8" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385010870)
- KOHLER Plug Button (78042-0)
- VIEGA Viega MegaPress reducer, 2" x 1" (95380)
- ANVIL Split-Ring Hanger, 2.25"H, Malleable Iron (560018830)
- KURIYAMA Tubing, Clearbraid, PVC with Spiraled Polyester Yarn, 1/2 in Inside Dia, 3/4 in Outside Dia, Clear (K3150-08)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X10)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0508X100G)
- KURIYAMA Tubing, 5/8 I.D., 100 ft., Clear, Flexible (K010-1013X100)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K3150-06X50)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0610X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K4350-12X25)
- Kuriyama Tubing