Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1/4" I.D.
Mfr # K010-0408X50
Zoro # G605931287
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.13 in
- Application Air, Food and Beverage, Water
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Features Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
- Flexibility Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-0408X50
- Zoro # G605931287
- Country of Origin United States
- Category PVC Tubing
Dimensions
Outside Diameter | 1/2 in |
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Bend Radius | 3/4 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 60 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Adapter, Insert x Spigot, 1-1/2 in Pipe Size (460015)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Aluminum (3000DBS-4)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 1-1/2" Pipe Size (BULK-PF-211)
- JMF 5/8 in. Compression X 3/8 in. D Compression Brass Union (4504056)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K4350-08X50)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1013X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X25)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1220X50)
- Kuriyama PVC Tubing