Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1/4" I.D.
Mfr # K010-0407X100G
Zoro # G105931336
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.09 in
- Flexibility Flexible
- Features Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
- Material PVC
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-0407X100G
- Zoro # G105931336
- Country of Origin United States
- Category PVC Tubing
Dimensions
Outside Diameter | 7/16 in |
Inside Diameter | 1/4 in |
Bend Radius | 3/4 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 58 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNI2)
- ANVIL Hex Bushing, Forged Steel, 1/2 x 3/8 in (0361309222)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mount Double-Equal Kitchen Sink (5846-1-96)
- SPEAKMAN Replacement Dust Cover, Speakman, 1 PR (RPG05-0566)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X25)
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K7300-12X100)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-06)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K3150-24X25)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K3150-05X10)
- Kuriyama Tubing