Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1/4" I.D.
Mfr # K010-0406X100G
Zoro # G905931345
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.06 in
- Material PVC
- Features Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
- Flexibility Flexible
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-0406X100G
- Zoro # G905931345
- Country of Origin United States
- Category PVC Tubing
Dimensions
Overall Length | 100 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Bend Radius | 3/4 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 55 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Pipe Clamp, Size 2 1/2 In (RIGD0250S4)
- KEENEY MFG Premium Style Soap and Lotion Dispenser, Polished Chrome (K612PC)
- BK RESOURCES Workforce Prerinse 8" C/C Splashmount (BKF-VSMPR-WB-G)
- APOLLO PEX 1/2 in. PEX Barb x 3/8 in. Compression Brass Quarter-Turn Angle Stop Valve Jar, Chromed, 20PK (APXVA1238C20JR)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0507X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K3150-04X10)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 100 ft. (K7160-16)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X25)
- KURIYAMA Tubing, Clear, Shore A 73, 6mm I.D. (K3150-MM06X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X50)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1013X10)
- Kuriyama PVC Tubing