Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 12mm I.D.
Mfr # K3150-MM12X25
Zoro # G905931215
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3 in
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Application Air, Water
- Color Clear
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # K3150-MM12X25
- Zoro # G905931215
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Diameter | 12 mm |
Overall Length | 25 ft |
Outside Diameter | 18 mm |
Bend Radius | 96 mm |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 12 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 200 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 18 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure (452X-175)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 24" L (ZUSA-PF-1188)
- LEGEND VALVE 1/8" X 2" GALVANIZED NIPPLE (356-002E)
- EVERFLOW SWT Ball Valve, Long Bonnet with T-Handle, Brass 3/4" (53341-NL)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X100G)
- KURIYAMA Tubing, 30 at 70F, 50 ft., Shore A: 73 (K010-2026X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X5)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0507X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2026X5)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X100G)
- USA INDUSTRIALS Clear PVC Tubing -1/2" ID x 3/4" OD x 50 Ft. L (ZUSA-HT-91)
- Kuriyama Tubing