Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1/2" I.D.
Mfr # K7300-08X50
Zoro # G305931235
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexibility Flexible
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Color Clear
- Material PVC
- Features Construction Prevents Hose O.D. from Expanding and I.D. from Collapsing, Non-Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K7300-08X50
- Zoro # G305931235
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Outside Diameter | 29/32 in |
Overall Length | 50 ft |
Bend Radius | 2 in |
Inside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Food, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polywire Plus, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 29/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Kink Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE 180k BTU Natural Gas Exterior Tankless Water Heater (RE180eN)
- LEGEND VALVE 1/2" LONG TURN ST 90 ELBOW (450-083)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3 in x 2 in Pipe Size (839-338)
- DELTA Delta 86T5/86T6 Metering Urinal Valve (86T503)
- KURIYAMA Tubing, 30 at 70F, 50 ft., Shore A: 73 (K010-2026X50)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K3150-10X25)
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K3150-MM06)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0609X10)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K3150-MM19)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X25)
- TRIDENT HOSE Trident 1611146 PVC Clear Reinforced 1-1/4 X 50 (1611146)
- Kuriyama PVC Tubing