Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1/2" I.D.
Mfr # K7300-08X10
Zoro # G105931428
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Flexibility Flexible
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Application Beverage, Food
- Features Construction Prevents Hose O.D. from Expanding and I.D. from Collapsing, Non-Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K7300-08X10
- Zoro # G105931428
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Outside Diameter | 29/32 in |
Bend Radius | 2 in |
Inside Diameter | 1/2 in |
Overall Length | 10 ft |
Description
Tubing, Application Beverage, Food, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polywire Plus, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 29/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Kink Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA Towel Bar in Chrome (H-1013)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8325)
- READY HOT In-Line Water Filter 1/4" Connections (45-RH-WF-TO-SI)
- SPEAKMAN Eyewash Replacement Push Plate Valve (RPG20-1883)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K010-1620X10)
- KURIYAMA Braided Tubing, 250 psi at 70F, 100 ft. (K3150-04)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7300-16X5)
- KURIYAMA Braided Tubing, 250 psi at 70F, 100 ft. (K3150-05)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K4350-16X25)
- WATTS Hose Fuel 1/8Idx1/4Od (FH014018100R)
- Kuriyama Tubing