Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1/2" I.D.
Mfr # K7160-08X50
Zoro # G105931299
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
- Flexibility Flexible
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Material PVC
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K7160-08X50
- Zoro # G105931299
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Overall Length | 50 ft |
Outside Diameter | 3/4 in |
Bend Radius | 2 in |
Inside Diameter | 1/2 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 100 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300033008)
- APOLLO PEX 1 in. Brass PEX Barb x 1 in. Male Copper Sweat Adapter (APXMSA11)
- SLOAN Optima Sf2150-4 Cp Fct Pedestal 4" Batt (3362102)
- SPEAKMAN CPV-TV Transfer Valve (CPV-TV)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0610X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/8" I.D. (K010-0204X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K3150-10X25)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7160-32X5)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 100 ft. (K7160-12)
- USA INDUSTRIALS 3A PVC Tubing - 6mm ID x 8mm OD x 100 ft. Long (ZUSA-HT-3790)
- Kuriyama PVC Tubing