Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1/2" I.D.
Mfr # K7160-08X10
Zoro # G005931498
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Flexibility Flexible
- Features Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
- Material PVC
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K7160-08X10
- Zoro # G005931498
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Outside Diameter | 3/4 in |
Inside Diameter | 1/2 in |
Bend Radius | 2 in |
Overall Length | 10 ft |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 100 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Solder Brass Swing Check Valve (10F332)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN30)
- PROSOURCE Plug Galv Malleable 1/4 (31-1/4G)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/4" Pipe Size (K3A772V)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0408X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X5)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, 50 ft. (K7300-32X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K3150-24X25)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube AFL00012, 0.187 ID X .312 OD X 50 FT [Each (TNORPA60G.187X.312X50FT)
- Kuriyama Tubing