Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1/2" I.D.
Mfr # K4350-08X50
Zoro # G105931237
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexibility Flexible
- Application Air, Beverage, Chemical, Food, Gas
- Standards EU directive 2002/95/EC, RoHS Compliant
- Features One-Piece Length, Silicone-Free
- Material Eythyl Vinyl Acetate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # K4350-08X50
- Zoro # G105931237
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Outside Diameter | 23/32 in |
Overall Length | 50 ft |
Inside Diameter | 1/2 in |
Bend Radius | 4 in |
Description
Tubing, Application Air, Beverage, Chemical, Food, Gas, Color Clear, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material EVA, Material Eythyl Vinyl Acetate, Material Trade Name Kuri-Tec, Material Trade Number K4350, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 23/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Yarn Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Toilet Supply L3/8Cx7/8 Blx6 (B1T06)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N112010)
- ASCO Rebuild Kit, for 4EKT2 (302272-V)
- ZORO SELECT 260 Brass Round Tube, 3/4 in Outside Dia, 3 ft Length (9225)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X25)
- KURIYAMA Braided Tubing, 150 psi at 70F, 100 ft. (K3150-12)
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K3150-MM10)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7160-20X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0406X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X10)
- KURIYAMA Tubing, 35 at 70F, 100 ft., Shore A: 73 (K010-1624X100)
- Kuriyama Tubing