Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1/2" I.D.
Mfr # K010-0811X100G
Zoro # G405931357
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.09 in
- Flexibility Flexible
- Material PVC
- Application Air, Food and Beverage, Water
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-0811X100G
- Zoro # G405931357
- Country of Origin United States
- Category PVC Tubing
Dimensions
Outside Diameter | 11/16 in |
Bend Radius | 1 1/2 in |
Overall Length | 100 ft |
Inside Diameter | 1/2 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 40 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 11/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE NIPPLE BLACK 2""X8"" (588-080AH)
- SLOAN Flushometer Rebuilding Kit, 4.5 GPF (A36A)
- NUSTEEL NuSteel CA322-5 Horizon 3 Tone Copper Tumbler (CA322-5)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1X.75-316)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X25)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K3150-06X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K4350-16X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0610X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X2)
- KURIYAMA Braided Tubing, 125 psi at 70F, 100 ft. (K3150-20X100)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00007, 0.125 ID X.250 OD X 50 FT [Each] (TTYF4040.125X.250X50FT)
- Kuriyama Tubing