Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1/2" I.D.
Mfr # K010-0810X10
Zoro # G405931494
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 0.06 in
- Flexibility Flexible
- Color Clear
- Material PVC
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-0810X10
- Zoro # G405931494
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Diameter | 1/2 in |
Overall Length | 10 ft |
Outside Diameter | 5/8 in |
Bend Radius | 1 1/2 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 30 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2"x1-1/2" NL PEX COUPLNG-F1960 (462-543NL)
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT100100)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (401168)
- DELTA Delta Waterfall O-Rings, 2 (RP32520)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K3150-24X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X50)
- KURIYAMA Braided Tubing, 250 psi at 70F, 100 ft. (K3150-05)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K010-2432X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X2)
- HYDROMAXX 2"x50Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK200050)
- Kuriyama Tubing