Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 10mm I.D.
Mfr # K3150-MM10X25
Zoro # G905931222
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2.5 in
- Application Air, Water
- Material PVC
- Features Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K3150-MM10X25
- Zoro # G905931222
- Country of Origin United States
- Category PVC Tubing
Dimensions
Overall Length | 25 ft |
Inside Diameter | 10 mm |
Bend Radius | 80 mm |
Outside Diameter | 16 mm |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 225 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 16 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Prolific Multipurpose Grated Rack (5542-0)
- ACE TRADING - NIPPLE STZ Industries 3/4 in. MIP each X 3/4 in. D MIP Galvanized Steel Close Nipple (301UP34XCL)
- DANCO Dual Thread 15/16 in.-27M x 55/64 in.-27F Antique Brass Faucet Aerator (9DD036099B)
- DELTA Modern Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27867-BL)
- KURIYAMA Tubing, 7/16 I.D., 100 ft., Clear, Flexible (K010-0709X100)
- KURIYAMA Reinforced Tubing, 75 psi at 70F, 50 ft. (K3150-32X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K010-2432X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X5)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X2)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X100G)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00027, 0.375 ID X .500 OD X 5 (TTY2375.375X.500X50FT)
- Kuriyama Tubing