Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1" I.D.
Mfr # K7300-16X25
Zoro # G505931486
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexibility Flexible
- Material PVC
- Features Construction Prevents Hose O.D. from Expanding and I.D. from Collapsing, Non-Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Application Beverage, Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K7300-16X25
- Zoro # G505931486
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Bend Radius | 3 1/2 in |
Overall Length | 25 ft |
Inside Diameter | 1 in |
Outside Diameter | 1 15/32 in |
Description
Tubing, Application Beverage, Food, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polywire Plus, Maximum Operating Pressure 225 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 15/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Kink Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 6" BRASS NIPPLE (311-110)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281655)
- DELTA Ashlyn Monitor 14 Series Shower Trim - Less Head (T14264-BLLHD)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 3" (1056-43)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7160-32X25)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X50)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0810X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7160-20X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X2)
- TIGERFLEX 1 1/2" X 10' Food Grade Pvc Material Handling Hose 50 Psi (WT150-10)
- Kuriyama Tubing