Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1" I.D.
Mfr # K7300-16X10
Zoro # G605931409
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Clear
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Application Beverage, Food
- Features Construction Prevents Hose O.D. from Expanding and I.D. from Collapsing, Non-Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K7300-16X10
- Zoro # G605931409
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Diameter | 1 in |
Overall Length | 10 ft |
Outside Diameter | 1 15/32 in |
Bend Radius | 3 1/2 in |
Description
Tubing, Application Beverage, Food, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polywire Plus, Maximum Operating Pressure 225 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 15/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Kink Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 3X1" (4316011272)
- KOHLER Mastershower 72 Metal Shower Hose (8593-BL)
- PARKER 3/8" Compression x MNPT SS Male Connector (6-6 FBU-SS)
- DELTA Spray Assembly, Pull-Down (RP64069SP)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X10)
- KURIYAMA Tubing, 1/4 I.D., 100 ft., Black Tint (GR023-0406X100)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X25)
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K3150-MM10)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K7160-04)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K3150-32X10)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X10)
- Kuriyama PVC Tubing