Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1" I.D.
Mfr # K7160-16X25
Zoro # G605931515
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Air, Water
- Flexibility Flexible
- Material PVC
- Features Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K7160-16X25
- Zoro # G605931515
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Outside Diameter | 1 5/16 in |
Overall Length | 25 ft |
Bend Radius | 4 in |
Inside Diameter | 1 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 70 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Gate Valve, Class 125, 1-1/2 In., Spigot (6103GR)
- B & K TEE BLACK 1/2""X1/2""X3/4"" (520-334HN)
- DIXON Long Pipe, Nipple Grooved x NPT, 3" (A713)
- COMFORT SEATS Seat Round Lt Oak W/Brass Hng (C3B2R117BR)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K7160-04X50)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-08)
- KURIYAMA Braided Tubing, 100 psi at 70F, 100 ft. (K3150-24)
- KURIYAMA Tubing, 5/8 I.D., 100 ft., Clear, Flexible (K010-1013X100)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0508X100G)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-1158)
- Kuriyama PVC Tubing