Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1" I.D.
Mfr # K7160-16X10
Zoro # G605931478
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
- Application Air, Water
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Material PVC
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K7160-16X10
- Zoro # G605931478
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Overall Length | 10 ft |
Bend Radius | 4 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 70 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 5/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Service Kit (104571)
- DELTA Delta Instit Parts Single Handle Valve (RP34324)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2300A0SV0000)
- ZORO SELECT Braided Tubing, 1 1/4 IDx1 5/8"OD, 100ft (809HY9)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X10)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-2430X50)
- KURIYAMA Braided Tubing, 125 psi at 70F, 100 ft. (K3150-20X100)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2026X5)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 100 ft. (K7160-16)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2165)
- Kuriyama Tubing