Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1" I.D.
Mfr # K3150-16X5
Zoro # G505931387
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.13 in
- Flexibility Flexible
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Material PVC
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K3150-16X5
- Zoro # G505931387
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Overall Length | 5 ft |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 in |
Bend Radius | 8 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 5/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-38NL)
- IN-SINK-ERATOR Gn1100 Chrome Faucet (F-GN1100C)
- ZORO SELECT 1/2" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (463-600)
- RUVATI 16"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1016BK)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K3150-24X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X10)
- KURIYAMA Braided Tubing, 100 psi at 70F, 100 ft. (K3150-24)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X10)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K3150-MM19)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0407X100G)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (ACF00002)
- Kuriyama Tubing