Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1 1/4" I.D.
Mfr # K7300-20X10
Zoro # G005931399
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Beverage, Food
- Features Construction Prevents Hose O.D. from Expanding and I.D. from Collapsing, Non-Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
- Flexibility Flexible
- Material PVC
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K7300-20X10
- Zoro # G005931399
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Overall Length | 10 ft |
Inside Diameter | 1 1/4 in |
Outside Diameter | 1 25/32 in |
Bend Radius | 4 1/2 in |
Description
Tubing, Application Beverage, Food, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polywire Plus, Maximum Operating Pressure 175 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 25/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 1/4 In, 3 to 50 psi (1/4 LF 26AB)
- PEERLESS Choice Two Handle Wall Mounted Kitchen Faucet (P299305LF)
- MIDWEST FASTENER 90° x 5/16" x 1/8" Brass Male Elbows 4PK (76347)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0608X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X5)
- KURIYAMA Tubing, 7/8 I.D., 100 ft., Clear, Flexible (K010-1420X100)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 50 ft. (K7160-20)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K3150-32X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0408X50)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K3150-MM19)
- Kuriyama Tubing