Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1 1/4" I.D.
Mfr # K7160-20X5
Zoro # G905931383
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PVC
- Application Air, Water
- Flexibility Flexible
- Features Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # K7160-20X5
- Zoro # G905931383
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Overall Length | 5 ft |
Bend Radius | 5 in |
Inside Diameter | 1 1/4 in |
Outside Diameter | 1 19/32 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 70 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 19/32 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-6-MA22)
- ZURN Repair Kit, 1/2", 35/35XL (RK12-35)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-724)
- KOHLER Glass Shelf Kit, 13 (1172604-BTG)
- KURIYAMA Tubing, 5/8 I.D., 100 ft., Clear, Flexible (K010-1013X100)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X50)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X2)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X10)
- KURIYAMA Reinforced Tubing, 175 psi at 70F, 50 ft. (K7300-24X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K4350-16X5)
- ZORO SELECT PVC Tubing (ZUSA-HT-6671)
- Kuriyama PVC Tubing