Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1 1/4" I.D.
Mfr # K3150-20X2
Zoro # G805931308
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.16 in
- Application Air, Water
- Color Clear
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K3150-20X2
- Zoro # G805931308
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Outside Diameter | 1 5/8 in |
Overall Length | 2 ft |
Bend Radius | 10 in |
Inside Diameter | 1 1/4 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 100 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 5/8 in, Overall Length 2 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Split-Ring Hanger, 1.75"H, Iron (560018972)
- ZORO SELECT 4" FNPT Galvanized Tee (2WJ22)
- DIXON Coupler, 3In, 125psi, Female Coupler x MNPT (G300-B-BR)
- POLYJOHN Single Foot Pedal, Gray, Portable Hand Washing Station (PSW3-1000)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X2)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X50)
- KURIYAMA Tubing, 45 at 70F, 100 ft., Shore A: 73 (K010-1220X100)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K7160-04)
- KURIYAMA Tubing, Clear, Shore A 73, 7/16" I.D. (K010-0709X50)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0305X100G)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (ACF00020)
- Kuriyama Tubing