Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1 1/4" I.D.
Mfr # K3150-20X10
Zoro # G905931444
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.16 in
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Flexibility Flexible
- Color Clear
- Features Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K3150-20X10
- Zoro # G905931444
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Overall Length | 10 ft |
Bend Radius | 10 in |
Outside Diameter | 1 5/8 in |
Inside Diameter | 1 1/4 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 100 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Ready-Fit Clear Bathroom and Kitchen Faucet Handles (9D00080846)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- PENTAIR/PENTEK Water Filter System, 2 gpm, 25 Micron, 13 1/8 in H (150518-75)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 4 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD400EZ)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K7160-04)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-08)
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K3150-MM10)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0811X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K4350-16X5)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1/4" ID x 1/2" OD x 100' (PVC14-12ANA)
- Kuriyama Tubing