Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1 1/4" I.D.
Mfr # K010-2028X5
Zoro # G905931437
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.25 in
- Flexibility Flexible
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Application Air, Food and Beverage, Water
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # K010-2028X5
- Zoro # G905931437
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Overall Length | 5 ft |
Outside Diameter | 1 3/4 in |
Bend Radius | 3 3/4 in |
Inside Diameter | 1 1/4 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 40 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 3/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE - LAKE HAVASU AZ Sterilite - Lake Havasu AZ 14138606 3 Layer Stack & Carry Box Blue (14138606)
- ZORO SELECT 3/4" x 1/2" Malleable Iron Reducing Coupling (4316001416)
- KOHLER Clicker Drain W/O Overflow (33151-BV)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011215)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X5)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K3150-MM19)
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K3150-MM10)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0608X25)
- KURIYAMA Tubing, Clearbraid, PVC with Spiraled Polyester Yarn, 1/2 in Inside Dia, 3/4 in Outside Dia, Clear (K3150-08)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-3240X50)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAB00004)
- Kuriyama Tubing