Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1 1/4" I.D.
Mfr # K010-2026X5
Zoro # G505931448
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.19 in
- Color Clear
- Flexibility Flexible
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-2026X5
- Zoro # G505931448
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Diameter | 1 1/4 in |
Outside Diameter | 1 5/8 in |
Overall Length | 5 ft |
Bend Radius | 3 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 30 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 5/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Connector, SS, 18 In, 3/4 FIP (22N599)
- RINNAI 2" x 2/4 Condensing Twin Pipe Adaptor (187595NPP)
- GROHE Universal Pipe-Ventilating Valve Starlig (07911000)
- LEGEND VALVE 1" X 7" CHROME NIPPLE (311-111CP)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-2024X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7160-20X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X5)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X10)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X10)
- TYGON Tubing, 7/16 I.D., 50 ft., Clear, Flexible (ACF00033)
- Kuriyama PVC Tubing