Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1 1/2" I.D.
Mfr # K7160-24X25
Zoro # G505931509
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Water
- Material PVC
- Color Clear
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Features Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K7160-24X25
- Zoro # G505931509
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Bend Radius | 6 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 1 7/8 in |
Overall Length | 25 ft |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 50 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 7/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" PRESS MALE ADAPTER (450-758P)
- SLOAN Sloan Regal Manual Toilet Flushometer Valve 1.6GPF (3080053)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron (UPML233E 6)
- MILWAUKEE VALVE Globe Valve, Class 125, 3/8 In., FNPT (502 3/8)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-08)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X25)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 50 ft. (K7160-20)
- KURIYAMA Tubing, 3/16 I.D., 100 ft., Clear, Flexible (K010-0306X100)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0608X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K4350-16X25)
- TYGON Tubing, 1/2 I.D., 10 ft., Clear, Flexible (ACF06036)
- Kuriyama PVC Tubing