Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1 1/2" I.D.
Mfr # K7160-24X10
Zoro # G005931450
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Color Clear
- Application Air, Water
- Features Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K7160-24X10
- Zoro # G005931450
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Outside Diameter | 1 7/8 in |
Overall Length | 10 ft |
Inside Diameter | 1 1/2 in |
Bend Radius | 6 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 50 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 7/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-38)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VUC6)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Chrome (LMS3622M8SQ1ST)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Handle, 12, Round, 2-sided, Vintage Bronze (SHR-RD1 11P)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7160-32X25)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-08)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-2024X50)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X10)
- KURIYAMA Braided Tubing, 250 psi at 70F, 100 ft. (K3150-05)
- HYDROMAXX 1-1/2"x25Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK112025)
- Kuriyama PVC Tubing