Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1 1/2" I.D.
Mfr # K010-2432X10
Zoro # G505931431
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.25 in
- Flexibility Flexible
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Material PVC
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-2432X10
- Zoro # G505931431
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Overall Length | 10 ft |
Outside Diameter | 2 in |
Bend Radius | 4 1/4 in |
Inside Diameter | 1 1/2 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/4" Close Black Pipe Nipple Sch 80 (0332604800)
- SPEAKMAN Repair Part Widespread Swivel Tee (RPG24-0080)
- MOEN Tension 6' Shower Rod Bright Chrome (54-6)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-334)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0610X5)
- KURIYAMA Braided Tubing, 200 psi at 70F, 100 ft. (K3150-10)
- KURIYAMA Tubing, 3/16 I.D., 100 ft., Clear, Flexible (K010-0306X100)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K3150-06X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X50)
- KURIYAMA Tubing, Black, Shore A 73, 3/4" I.D. (GR023-1216-50)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-1224)
- Kuriyama PVC Tubing