Shop All PVC Tubing
Kuriyama
Tubing, 7/8 I.D., 100 ft., Clear, Flexible
Mfr # K010-1420X100
Zoro # G0836403
original price:
$284.92
18% off
new price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 73
- Inside Dia. 7/8 in
- Outside Dia. 1 1/4 in
- Wall Thickness 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-1420X100
- Zoro # G0836403
- UPC # 822353037690
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 7/8 in |
Outside Dia. | 1 1/4 in |
Tube Length | 100 ft |
Tube Bend Radius | 3/4 in |
Bend Radius | 3/4 in |
Overall Length | 100 ft |
Inside Diameter | 7/8 in |
Outside Diameter | 1 1/4 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 7/8 in, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 160 (82804)
- ZORO SELECT 1" FNPT 316/316L SS Tee (2000300218)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 3/8" x 3/8" Male NPT (PL3/8-N3)
- KOHLER Hardware Kit (1248759)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0610X5)
- KURIYAMA Tubing, 35 at 70F, 50 ft., Shore A: 73 (K010-2432X50)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, 50 ft. (K3150-24x50)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K3150-32X25)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K3150-10X5)
- KURIYAMA Reinforced Tubing, 50 psi at 70F, 50 ft. (K7160-32)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-25)
- Kuriyama PVC Tubing