Shop All PVC Tubing
Kuriyama
Tubing, 7/16 I.D., 100 ft., Clear, Flexible
Mfr # K010-0709X100
Zoro # G2661714
original price:
$43.03
14% off
new price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 73
- Inside Dia. 7/16 in
- Outside Dia. 9/16 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-0709X100
- Zoro # G2661714
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 7/16 in |
Outside Dia. | 9/16 in |
Tube Length | 100 ft |
Tube Bend Radius | 4 in |
Outside Diameter | 9/16 in |
Overall Length | 100 ft |
Bend Radius | 4 in |
Inside Diameter | 7/16 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 7/16 in, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 9/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 x 1/2 SS304 RED COUPLING (404-377)
- DELTA Faucet, Trim Repair Part Faucet, Venetian Bronze (RP51034RB)
- ZORO SELECT 1/2" FNPT 316 SS 45 Degree Elbow (604E111N012)
- LEGEND VALVE 3/8" GALVANIZED 90 ELBOW (352-002)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X100G)
- KURIYAMA Tubing, 45 at 70F, 100 ft., Shore A: 73 (K010-1220X100)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0810X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X10)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K3150-06X5)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3033)
- Kuriyama Tubing