Shop All PVC Tubing
Kuriyama
Tubing, 5/8 I.D., 100 ft., Clear, Flexible
Mfr # K010-1013X100
Zoro # G3024874
product price: $97.75
/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 73
- Inside Dia. 5/8 in
- Outside Dia. 13/16 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-1013X100
- Zoro # G3024874
- UPC # 822353037638
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 13/16 in |
Tube Length | 100 ft |
Tube Bend Radius | 6 in |
Outside Diameter | 13/16 in |
Overall Length | 100 ft |
Bend Radius | 6 in |
Inside Diameter | 5/8 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 5/8 in, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 13/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Meter Box, Rectangular, 12-1/4"Hx19-3/4"W (D1500-DISB)
- TMG 1-1/4 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20601TMG)
- KURIYAMA Braided Tubing, 250 psi at 70F, 100 ft. (K3150-05)
- MIDLAND INDUSTRIES Midland Industries 30638 4 in. Garden Hose Crossed Pattern Brass Nozzle (30638)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1013X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7300-20X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K3150-04X10)
- KURIYAMA Reinforced Tubing, 175 psi at 70F, 50 ft. (K7300-20X50)
- KURIYAMA Reinforced Tubing, 200 psi at 70F, Clear (K3150-MM12)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K010-2432X5)
- VINYL-FLEX Hose, Dura-Pure, NSF 61 Reinforced PVC, 1/4" ID x .438" OD x 300' (PVCBH14-438A3NA)
- Kuriyama Tubing