Shop All PVC Tubing
Kuriyama
Tubing, 40 psi at 70F, 50 ft., Shore A: 73
Mfr # K010-2028X50
Zoro # G2458854
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 73
- Inside Dia. 1 1/4 in
- Outside Dia. 1 3/4 in
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-2028X50
- Zoro # G2458854
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 3/4 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 in |
Outside Diameter | 1 3/4 in |
Bend Radius | 2 in |
Inside Diameter | 1 1/4 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 40 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flange, Trip Lever (1149993-CP)
- SLOAN Royal Bpw 1000-1.6 (3019726)
- PARKER Flare Fittings, Brass, 1-7/32 (VS48F-4-4)
- GF PIPING SYSTEMS 1/2" Socket CPVC Ball Valve Inline True Union (163546342)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-3240X50)
- KURIYAMA Reinforced Tubing, 175 psi at 70F, 50 ft. (K7300-20X50)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X25)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 50 ft. (K7160-20)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X2)
- TYGON Tubing, 1/8 I.D., 10 ft., Clear, Flexible (ACF06007)
- Kuriyama Tubing