Shop All PVC Tubing
Kuriyama
Tubing, 3/16 I.D., 100 ft., Clear, Flexible
Mfr # K010-0306X100
Zoro # G0753916
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 73
- Inside Dia. 3/16 in
- Outside Dia. 3/8 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-0306X100
- Zoro # G0753916
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 3/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 1 1/4 in |
Overall Length | 100 ft |
Inside Diameter | 3/16 in |
Outside Diameter | 3/8 in |
Bend Radius | 1 1/4 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/16 in, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 60 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Female NPT Black Forged Steel Cap Class 3000 (1MND9)
- KOHLER 10 Awaken Rainhead, 1.75 Gpm (76465-G-2MB)
- STEEL & OBRIEN 2" Clamp x Flange Adapter - 1.688" Long 316SS (38MP-2-316)
- ZSI Cushion Clamp Clamp, 1 In Wall, 5/8 In (UX5810)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K4350-16X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X10)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X2)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X2)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X25)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2978)
- Kuriyama PVC Tubing