Shop All PVC Tubing
Kuriyama
Tubing, 30 at 70F, 100 ft., Shore A: 73
Mfr # K010-1622X100
Zoro # G1965223
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 73
- Inside Dia. 1 in
- Outside Dia. 1 3/8 in
- Wall Thickness 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # K010-1622X100
- Zoro # G1965223
- UPC # 822353037713
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 3/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 1 1/4 in |
Inside Diameter | 1 in |
Bend Radius | 1 1/4 in |
Outside Diameter | 1 3/8 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 in, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 30 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 4" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-400)
- SLOAN Sensor Assembly, Urinal (EBV312A-U)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PMCD2404)
- TEST-TITE Multi-Size Pneumatic Test Plug 1-1/4" to 2" (83212)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0810X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0407X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X2)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X10)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X10)
- ANDERSON VINYL TUBING BLK 3/4X1"" (BV001034100R)
- Kuriyama Tubing