Shop All PVC Tubing
Kuriyama
Tubing, 1/4 I.D., 100 ft., Black Tint
Mfr # GR023-0406X100
Zoro # G1443023
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 73
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # GR023-0406X100
- Zoro # G1443023
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 2 in |
Bend Radius | 2 in |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Water, Color Black, Food Application Dairy, Food, and Beverage, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 55 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Ozone Resistant, UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Riser Clamp, Pipe Sz 1 1/4 In, Length 10In (0500173547)
- LEGEND VALVE 2" CTS INSERT STIFFENER 2 PK (313-448)
- KOHLER San Souci 1-Pc 1.28 Gpf Toilet, H. C. (5172-HC-0)
- MAYFAIR Toilet Seat Elong Wd Wht (164SLOW-000)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0406X10)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0306X25)
- KURIYAMA Braided Tubing, 250 psi at 70F, 100 ft. (K3150-04)
- KURIYAMA Tubing, Clear, Shore A 73, 10mm I.D. (K3150-MM10X50)
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K3150-MM04)
- TYGON Tubing, 1/4 I.D., 50 ft., Yellow, Flexible (AAG00017)
- Kuriyama Tubing