Shop All PVC Tubing
Kuriyama
Tubing, 1-1/4 I.D., 100 ft., Clear, Flxible
Mfr # K010-2024
Zoro # G2512903
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 73
- Inside Dia. 1 1/4 in
- Outside Dia. 1 1/2 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # K010-2024
- Zoro # G2512903
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 1/2 in |
Tube Length | 100 ft |
Tube Bend Radius | 1/2 in |
Inside Diameter | 1 1/4 in |
Overall Length | 50 ft |
Outside Diameter | 1 1/2 in |
Bend Radius | 1/2 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 20 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTAGE CC44451X 5/8" OD Comp X 1/2" OD Comp Straight Shut-Off Valve (CC44451X)
- ASAHI 1-1/2" Socket x Thread PVC Ball Valve 2-Way (1605015)
- ZORO SELECT 1-1/4" MNPT x 18" TBE Black Pipe Sch 40 (586-180)
- GUARDIAN EQUIPMENT Cast Aluminum Floor Flange (150-032)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0810X10)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-3240X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X10)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 50 ft. (K7160-20)
- KURIYAMA Tubing, 7/8 I.D., 100 ft., Clear, Flexible (K010-1420X100)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0406X10)
- Kuriyama PVC Tubing