Shop All PVC Tubing
Kuriyama
Reinforced Tubing, 70 psi at 70F, 50 ft.
Mfr # K7160-20
Zoro # G1195013
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Wire Helix
- Tube Hardness Shore A: 73
- Inside Dia. 1 1/4 in
- Outside Dia. 1 39/64 in
- Wall Thickness 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # K7160-20
- Zoro # G1195013
- UPC # 822353041147
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 39/64 in |
Tube Length | 50 ft |
Tube Bend Radius | 5 in |
Outside Diameter | 1 19/32 in |
Bend Radius | 5 in |
Overall Length | 50 ft |
Inside Diameter | 1 1/4 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 70 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 19/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Valve Trim-Lever (TS14423-4-2MB)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly (BKF-SMPR-WB-G)
- LEGEND VALVE 3/4" T-730 IPS CARBON STEEL BV (113-224)
- SLOAN Gooseneck, Chrome, Sloan, Brass, 2.20 gpm (EBF750-4)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7160-20X10)
- KURIYAMA Reinforced Tubing, 75 psi at 70F, 50 ft. (K3150-32X50)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K3150-10X50)
- KURIYAMA Tubing, Black, Shore A 73, 1/4" I.D. (GR023-0406-10)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X10)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2117)
- Kuriyama PVC Tubing