Shop All PVC Tubing
Kuriyama
Reinforced Tubing, 250 psi at 70F, Clear
Mfr # K3150-MM08
Zoro # G2511485
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 73
- Inside Dia. 8 mm
- Outside Dia. 13.5 mm
- Wall Thickness 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K3150-MM08
- Zoro # G2511485
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 13.5 mm |
Tube Length | 100 ft |
Tube Bend Radius | 2 in |
Bend Radius | 2 in |
Inside Diameter | 8 mm |
Outside Diameter | 13.5 mm |
Overall Length | 100 ft |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 8 mm, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 13.5 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Galvanized Union (1LBT3)
- THRIFCO PLUMBING 1-1/2 Inch x 7-1/2 Inch Long Plastic Tubular J-Bend with Nut & (4401663)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/4 In., FNPT (148 1/4)
- PARKER 1/4" Compression x 3/8" MNPT Male Branch Tee (P6MT4)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7300-16X10)
- KURIYAMA Tubing, 40 psi at 70F, 50 ft., Shore A: 73 (K010-2028X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0811X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7160-20X25)
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K7300-08X100)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear, Inside Dia.: 1/2 in (1530-500687)
- Kuriyama PVC Tubing