Shop All PVC Tubing
Kuriyama
Reinforced Tubing, 175 psi at 70F, 50 ft.
Mfr # K7300-24X50
Zoro # G1211567
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Wire Helix and Yarn Reinforcement
- Tube Hardness Shore A: 73
- Inside Dia. 1 1/2 in
- Outside Dia. 2 in
- Max. Pressure 175 psi @ 70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # K7300-24X50
- Zoro # G1211567
- UPC # 822353129951
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 in |
Tube Length | 50 ft |
Tube Bend Radius | 5 1/2 in |
Outside Diameter | 2 1/32 in |
Overall Length | 50 ft |
Inside Diameter | 1 1/2 in |
Bend Radius | 5 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/2 in, Jacket Material No Jacket, Material PVC, Material Trade Name Polywire Plus, Maximum Operating Pressure 175 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 2 1/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FLARE FEMALE TO MALE (664FHD-4-2)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/2 x 4 in (4381009240)
- SUMNER Roller Head, Steel Wheels (780514)
- ZURN Wall Mount, 3 Hole, Manual, White, Lavatory Sink (Z5354.876.1.07.00.00)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X25)
- KURIYAMA Tubing, 7/8 I.D., 100 ft., Clear, Flexible (K010-1420X100)
- KURIYAMA Braided Tubing, 250 psi at 70F, 100 ft. (K3150-05)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X2)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7160-20X25)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2224)
- Kuriyama Tubing