Shop All PVC Tubing
Kuriyama
Reinforced Tubing, 100 psi at 70F, Clear
Mfr # K7160-06
Zoro # G1751811
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Wire Helix
- Tube Hardness Shore A: 73
- Inside Dia. 3/8 in
- Outside Dia. 39/64 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K7160-06
- Zoro # G1751811
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 39/64 in |
Tube Length | 100 ft |
Tube Bend Radius | 2 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 0.5 ft |
Bend Radius | 1 1/2 in |
Outside Diameter | 19/32 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 100 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 19/32 in, Overall Length 0.5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Tank Cover Locking Device, Toilet, Metal (603111-0030A)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ZORO SELECT Square Plug, 2", 150,304, Thrd Heavy (4381033280)
- CENTOCO Toilet Seat, Elongated, White (GR820STSFE-001)
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K3150-MM10)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K3150-32X10)
- KURIYAMA Tubing, Clear, Shore A 73, 6mm I.D. (K3150-MM06X50)
- KURIYAMA Tubing, 1/4 I.D., 100 ft., Black Tint (GR023-0406X100)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X50)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-08)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAA00018)
- Kuriyama Tubing