Shop All Stainless Steel Hose Assembly
Kuriyama
Food Hose, 3/4" ID x 20 ft., Clear
Mfr # FT075-20-C X E
Zoro # G6016952
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 20 ft
- Hose Color Clear
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # FT075-20-C X E
- Zoro # G6016952
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 20 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Outside Dia. | 15/16 in |
Hose Fitting A Size | 3/4 in |
Bend Radius | 3 in |
Hose Fitting B Size | 3/4 in |
Description
Food Grade Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 15/16 in, Hose Length 20 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 28.00 in Hg, Burst Pressure 3,456 psi, Max. Working Pressure @ 70 F 115 psi, Safety Factor 3:1, Temp. Range -4 Degrees to 150 Degrees F, Standards 3A, BSE/TSE, FDA, ROHS, USDA, Bend Radius 3 in, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Housing, 5 gpm, 3.63" O.D., 10" H (BSSB10-3/4SD)
- MOEN Preston Double Robe Hook Bright Chrome (DN8403CH)
- ZORO SELECT 1/8" x 5" Black Pipe Nipple Sch 80 (1LLV3)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V2F2)
- KURIYAMA Food Grade Hose Assembly, 1" ID x 20 ft. (WT100-20-C X E)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 15 ft., White (FTH150-15TC-G)
- SPEAKMAN Repair Part Stainless Steel Hose (RPG63-0076)
- CONTINENTAL Food Grade Hose, 2" ID x 36", White (FTH200-03TC-G)
- PENFLEX Flexible Hose Assy, 1/2-14 In, 36 In L (FTG-08-A-A-CS-36)
- CONTINENTAL Food Grade Hose, 1" ID x 10 ft., Clear (NFW100-10TC-G)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 20 ft. (FAB200-20NN-G)
- Kuriyama Supply Lines