Shop All Stainless Steel Hose Assembly
Kuriyama
Food Grade Hose Assembly, 4" ID x 5 ft.
Mfr # 2020-400-5-TRI-TRI
Zoro # G5982101
product price: $1,491.99
/ea
Free Shipping & Returns
$1,491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 5 ft
- Fitting Type FIP x FIP
- Hose Color Clear
- Fitting Size 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # 2020-400-5-TRI-TRI
- Zoro # G5982101
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 5 ft |
Fitting Size | 4 in x 4 in |
Bend Radius | 12 in |
Hose Fitting B Size | 4 in |
Hose Outside Dia. | 4 27/32 in |
Hose Fitting A Size | 4 in |
Description
Food Grade Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 27/32 in, Hose Length 5 ft, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 28.00 in Hg, Burst Pressure 195 psi, Max. Working Pressure @ 70 F 65 psi, Safety Factor 3:1, Temp. Range -40 Degrees to 150 Degrees F, Standards BSE/TSE, FDA, ROHS, USDA, Bend Radius 12 in, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Vb Check Assembly (G05-0672)
- PLUMB PAK Sink Tailpiece 1-1/2X12 (PP812-1)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 3/4" Wall (434-AC41234)
- KINGSTON BRASS KS7611PKL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611PKL)
- KURIYAMA Food Grade Hose Assembly, 1" ID x 20 ft. (WT100-20-C X E)
- SPEAKMAN Repair Part Stainless Steel Hose (RPG63-0076)
- BOSTON Chemical Hose Assembly, 3/4" ID x 20 ft. (H052312-GRN-20-SS-MPT)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- BOSTON Chemical Hose Assembly, 3/4" ID x 15 ft. (H052312-GRN-15-SS-MPT)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 48 In L (FTG-32-A-A-CS-48)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., White (FTH150-05TC-G)
- Kuriyama Stainless Steel Hose Assembly