Shop All Stainless Steel Hose Assembly
Kuriyama
Food Grade Hose Assembly, 3" ID x 10 ft.
Mfr # WE300-10-C X E
Zoro # G5982153
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 10 ft
- Fitting Type Cam and Groove C x Cam and Groove E
- Hose Color Clear
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # WE300-10-C X E
- Zoro # G5982153
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 10 ft |
Fitting Size | 3 in x 3 in |
Hose Outside Dia. | 3 41/64 in |
Bend Radius | 6 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Description
Food Grade Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 41/64 in, Hose Length 10 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 28.00 in Hg, Burst Pressure 120 psi, Max. Working Pressure @ 70 F 40 psi, Safety Factor 3:1, Temp. Range -4 Degrees to 150 Degrees F, Standards BSE/TSE, FDA, ROHS, USDA, Bend Radius 6 in, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" 1960 PEX x 1/2 MALE ELBOW (462-106NL)
- NIBCO 1-1/4" NOM C Copper Reducing Coupling with Stop (901 11/4)
- DIXON Gruvlok Grooved Fitting Gasket, 1-1/2 in Nominal, EPDM, Domestic (G150E)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 4" x 3" (ZUSA-STF-BW-128)
- KURIYAMA Food Grade Hose Assembly, 1" ID x 20 ft. (WT100-20-C X E)
- NOVAFLEX Food Hose, 3" ID x 5 ft., Burgundy (6507-48-5-TRI-TRI)
- SPEAKMAN Repair Part Stainless Steel Hose (RPG63-0076)
- SHARKBITE FCT CNC 1/2""X1/2""PTC 30"" (24687)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 6 ft. (CHX100-06NN-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 20 ft., White (FTH150-20TC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CE-G)
- Kuriyama Stainless Steel Hose Assembly